DESCRIPTION

  • Copper tube/aluminum fin condenser and evaporator coils
  • Environmentally sound R-410A refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll compressor standard on all models

International Comfort Products PHD4 Series 14 SEER R-410A Packaged Heat Pump

IPHD4000KTP0D

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
28600 Btu/h
BTU Heat Rating
29600 Btu/h
Collection
PHD4 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
32-5/8 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/8 in
Horsepower
1/10 hp
MBH
28.6
Max CFM
3000
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
340
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY