International Comfort Products Airquest® 14 SEER R-410A Packaged Heat Pump IPHJ4000K000A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Airquest® 14 SEER R-410A Packaged Heat Pump

IPHJ4000K000A

Tonnage:

SPECIFICATIONS

AMP
10.3, 16.6, 61.6
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
23400 Btu/h
Collection
Airquest®
Configuration
Horizontal
Decibel Rating dB
73 dB
Depth
32 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30-1/8 in
Horsepower
1/8 hp
MBH
24
Max CFM
2000
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
253
Width
51 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS