DESCRIPTION

  • Category I venting
  • Flame roll-out sensors standard
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Supports two-stage cooling units - twinning furnaces of same heating and cooling sizes with approved kit

International Comfort Products ConstantComfort™ 1400 cfm 2-Stage Nox Gas Furnace

IG8MTL1714A

BTU:

SPECIFICATIONS

AMP
5.2
BTU
90000
Collection
ConstantComfort™
Configuration
Multi
Depth
29 in
Fuel Type
LP Gas, Natural Gas
Height
33-33/100 in
Length
29 in
MBH
90
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS