DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 15 SEER 3 Tons 230 V Packaged Roof Top Unit Heat Pump

IRHH036H0CA0AAA

BTU:

SPECIFICATIONS

BTU
36000
BTU Cooling Rating
36400 Btu/h
BTU Heat Rating
18400 Btu/h
Decibel Rating dB
76 dB
EER
12.7
Height
33-19/50 in
Horsepower
1/8 hp
Length
74-19/50 in
MBH
36
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
495
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY