DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
International Comfort Products 15 SEER 4 Tons 230 V Packaged RTU Heat Pump
IRHH048H0CA0AAA
BTU:
SPECIFICATIONS
- BTU
- 48000
- BTU Heat Rating
- 23800 Btu/h
- Decibel Rating dB
- 79 dB
- Height
- 41-19/50 in
- Horsepower
- 1/4 hp
- Length
- 74-19/50 in
- MBH
- 48
- Phase
- Triple Phase
- Refrigerant
- R-410A
- Tonnage
- 4 Tons
- UL Listed
- Yes
- Volts
- 208/230V
- Weight
- 580
- Width
- 46-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday