DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 15 SEER 4 Tons 460 Packaged RTU Heat Pump

IRHH048L0CA0AAA

BTU:

SPECIFICATIONS

BTU
48000
BTU Heat Rating
23800 Btu/h
Decibel Rating dB
79 dB
Height
41-19/50 in
Horsepower
1/4 hp
Length
74-19/50 in
MBH
48
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
460V
Weight
580
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY