DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 15 SEER 5 Tons 230 V Packaged RTU Heat Pump

IRHH060H0CA0AAA

BTU:

SPECIFICATIONS

BTU
60000
BTU Heat Rating
28600 Btu/h
Decibel Rating dB
79 dB
Height
41-19/50 in
Horsepower
1/4 hp
Length
74-19/50 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
610
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY