• Cart

DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products CXH5 Series 15 SEER Single-Stage R-410A Split-System Heat Pump

ICXH5GKA

Tonnage:

SPECIFICATIONS

AMP
34.2
Auto Switching Heat Cool
No
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
CXH5 Series
Decibel Rating dB
71 dB
Depth
35 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-1/4 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
4121
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
15
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS