DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products TSH5 Series 15 SEER Single-Stage R-410A Split-System Heat Pump

ITSH5GKA

Tonnage:

SPECIFICATIONS

AMP
16.5
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Collection
TSH5 Series
Decibel Rating dB
69 dB
Depth
35 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/2 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
Type
ITSH524GKA
UL Listed
Yes
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY