DESCRIPTION

  • Dual-powered (battery and/or hardwire)
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat
  • For use with MF & MV models 12, 16, 20
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Heater

IEHK15AKF

Watts:

SPECIFICATIONS

BTU
48000
Configuration
Horizontal, Upflow
Energy Star Compliant
No
Height
8 in
MBH
48
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
15
Weight
5
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY