International Comfort Products 16 SEER 5 Tons R-410A 2-Stage Heat Pump Commercial ICCH660GKA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 16 SEER 5 Tons R-410A 2-Stage Heat Pump Commercial

ICCH660GKA

BTU:

SPECIFICATIONS

BTU
60000
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
47-1/16 in
Refrigerant
R-410A
Stages
Two
Tonnage
5 Tons
Volts
230V
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY