DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two speed fan motors factory wired on all models

International Comfort Products 16 SEER R-410A Grade Standard Air Conditioner Condenser

INXA6GKA

Tonnage:

SPECIFICATIONS

BTU
24000
Decibel Rating dB
76 dB
Depth
31-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-5/16 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2 Tons
Type
Scroll
UL Listed
Yes
Volts
208/230V
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY