• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products TSA6 Series 16 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

ITSA624GKA

Tonnage:

SPECIFICATIONS

AMP
0.7
BTU
24000
CEC Compliant
For Sale in CA
Collection
TSA6 Series
Decibel Rating dB
69 dB
Depth
31-3/16 in
Energy Star Compliant
No
Height
28-11/16 in
Horsepower
1/10 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
RPM
800
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
Type
ITSA624GKA
UL Listed
Yes
Volts
208/230V
Weight
176
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS