DESCRIPTION

  • 33 1/3" high for ease of installation
  • Factory shipped for natural gas with propane conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Innovative knobs for easy door removal and secure attachment

International Comfort Products G8MXL Series 21 in. 80% AFUE 2.5 - 4 Tons 1-Stage Multi-Position Natural/LP Gas Furnace

IG8MXL1716A

BTU:

SPECIFICATIONS

AMP
8.8
BTU
66000
CEC Compliant
For Sale in CA
Collection
G8MXL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Ignition System
Direct Spark Ignition
Length
29 in
MBH
66
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY