DESCRIPTION

  • 40" high for ease of installation
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Three position inducer capability - common venting with water heater

International Comfort Products N8MSL Series 17-1/2 in. 80% AFUE 3 Tons 1-Stage Multi-Position 1/2 hp Natural/LP Gas Furnace

IN8MSL1716A

BTU:

SPECIFICATIONS

AMP
7.1
BTU
66000
Collection
N8MSL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-1/3 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
66
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY