DESCRIPTION

  • 33 1/3" high for ease of installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Two-stage heating operation
  • Variable speed ECM blower motor

International Comfort Products G8MVL Series 17-1/2 in. 80% AFUE 4 Tons 2-Stage Multi-Position 1/2 hp Natural/LP Gas Furnace

IG8MVL1716A

BTU:

SPECIFICATIONS

AMP
7.7
BTU
88000
Collection
G8MVL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Horsepower
1/2 hp
Length
29 in
MBH
88
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY