DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

International Comfort Products N9MSB Series 17-1/2 in. 92.1% AFUE 1-Stage Multi-Position 1/2 hp Natural/LP Gas Furnace

IN9MSB1716B

BTU:

SPECIFICATIONS

AMP
6.8
BTU
60000
CEC Compliant
For Sale in CA
Collection
N9MSB Series
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
35 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
Length
29-1/2 in
MBH
60
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS