• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products ENH4X Series 17-1/2 in. Horizontal Cased Coil for HVAC

IENH4XL17A

Tonnage:

SPECIFICATIONS

Application
HVAC
BTU
36000
CFM
1350
Collection
ENH4X Series
Configuration
Horizontal
Depth
20-3/4 in
Height
22-1/16 in
Length
20-3/4 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Weight
45
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY