DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products Maratherm 2 Tons Dry Condenser Heat Pump

IR2H324GKR

BTU:

SPECIFICATIONS

BTU
24000
BTU Heat Rating
48000 Btu/h
Collection
Maratherm
Decibel Rating dB
76 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-19/100 in
Horsepower
1/10 hp
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Width
23-13/100 in

Starting at
Call for Pricing
  • QUANTITY