DESCRIPTION

  • Certified to leak 2% of less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets, and condensate drain port(s) sealed
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Twinning furnaces of same heating and cooling sizes

International Comfort Products N8MSL Series 21 in. 80% AFUE 3.5 - 5 Ton Single-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

IN8MSL2120A

BTU:

SPECIFICATIONS

AMP
11.8
BTU
88000
Collection
N8MSL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-1/3 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
88
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 - 5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY