DESCRIPTION

  • 33 1/3" high for ease of installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Two-stage heating operation
  • Variable speed ECM blower motor

International Comfort Products G8MVL Series 21 in. 80% AFUE 5 Tons 2-Stage Multi-Position 1 hp Natural/LP Gas Furnace

IG8MVL2120A

BTU:

SPECIFICATIONS

AMP
12.8
BTU
110000
CEC Compliant
For Sale in CA
Collection
G8MVL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Horsepower
1 hp
Length
29 in
MBH
110
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY