DESCRIPTION

  • Copper tube/aluminum fin condenser and evaporator coils
  • Environmentally sound R-410A refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll compressor standard on all models

International Comfort Products 208/230 V 14 SEER Packaged Heat Pump

IPHD424000KTP0D

Tonnage:

SPECIFICATIONS

BTU Heat Rating
23000 Btu/h
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
32-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-13/100 in
Horsepower
1/10 hp
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
348
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY