International Comfort Products 208/230V 15 SEER R-410A 2-Stage Commercial Packaged Gas and Electric Evaporator Coil IPGR5HGS1A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 208/230V 15 SEER R-410A 2-Stage Commercial Packaged Gas and Electric Evaporator Coil

IPGR5HGS1A

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
29000 Btu/h
BTU Heat Rating
40000 Btu/h
Decibel Rating dB
77 dB
Depth
31-7/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/8 in
Ignition System
Direct Spark Ignition
MBH
29
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
376
Width
47 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS