4 Ton Horizontal and Upflow Air Handler
4 Ton Horizontal and Upflow Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable cooling and heating ON/OFF delay
- Heat pump comfort option to provide higher than normal heating air delivery temperature
- High efficiency variable speed Electronically Communicated Motor "ECM" on all models
- Simple one-piece design saves time and money
Specifications
- BTU:
- 48000
- Configuration:
- Horizontal, Upflow
- Depth:
- 22-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Length:
- 7 in
- MBH:
- 48
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 4 Tons
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 40 W
- Weight:
- 1 lb
- Width:
- 1 in