1/15 hp 208/230V Inducer Motor
1/15 hp 208/230V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Brand Model Compatibility:
- Tempstar PHD424, PGS324, PGS330, PGS430, PGS436 and EA36YD080 Packaged HVAC Units
- Horsepower:
- 1/15 hp
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230V