DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Use with model sizes 30, 35, 36, 42, 48, 60
  • With fuses

International Comfort Products Heater with Breaker

IEHIA20KB10

Watts:

SPECIFICATIONS

AMP
40, 69.2, 80
BTU
42000
Configuration
Horizontal, Upflow
Energy Star Compliant
No
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Type
Breaker
Volts
208/230V
Watts
19.2

Starting at
Call for Pricing
  • QUANTITY