DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Supplied as 3-phase, field convertible to single phase
  • Use with model sizes 48, 60
  • With fuses

International Comfort Products Heater with Breaker

IEHK20AKB

Watts:

SPECIFICATIONS

BTU
42000
Configuration
Horizontal, Upflow
Energy Star Compliant
No
Height
8 in
MBH
42
Phase
Triple Phase
Power Source
Electric
Type
Breaker
Volts
208/230V
Watts
20
Weight
9
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY