• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products EDM Series 22-4/5 in. Multi-Position Cased Coil for Heat Pump

IEDM4XJAL

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
48000
CFM
1800
Collection
EDM Series
Configuration
Multi
Depth
20-5/8 in
Height
29-3/4 in
MBH
48
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
Type
IEDM4X48JAL
UL Listed
Yes
Width
22-4/5 in

Starting at
Call for Pricing
  • QUANTITY