DESCRIPTION

  • Certified to leak 2% or less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets and condensate drain port(s) sealed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Supports two-stage cooling units
  • Xtra SEER ECM blower motor

International Comfort Products 2200 cfm Nox Gas Furnace

IN8MSL2122A

BTU:

SPECIFICATIONS

AMP
11.8
BTU
110000
Configuration
Multi
Depth
29 in
Fuel Type
LP Gas, Natural Gas
Height
33-33/100 in
Length
29 in
MBH
110
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3.5 - 5.5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY