DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products PHD4 Series 14.5 SEER R-410A Packaged Heat Pump

IPHD4000H000D

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
57000 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD4 Series
Decibel Rating dB
75 dB
Depth
44-3/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
54-3/4 in
Horsepower
1/4 hp
Max CFM
1750
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
506
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY