DESCRIPTION

  • An additional 5 year parts limited warranty (including compressor and coils) with timely registration
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year parts limited warranty (including compressor and coils)
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor

International Comfort Products PHD3 Series 13 SEER R-410A Packaged Heat Pump

IPHD3000K000C

Tonnage:

SPECIFICATIONS

AMP
1.2
BTU Cooling Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD3 Series
Configuration
Convertible
Decibel Rating dB
76 dB
Depth
32-5/8 in
EER
11.5
Energy Star Compliant
No
Height
42 in
Horsepower
1/5 hp
MBH
30
Max CFM
2700
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
332
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY