DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 230 V 14 SEER Packaged Heat Pump

IPHD424000K000D

Tonnage:

SPECIFICATIONS

Decibel Rating dB
74 dB
Depth
32-5/8 in
Energy Star Compliant
No
Height
44-13/100 in
Horsepower
1/10 hp
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
348
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY