DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 230 V 3-Phase 13 SEER Packaged Heat Pumps

IRHS0H0CA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
37000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
77 dB
EER
11
Height
33-19/50 in
Horsepower
1/8 hp
Length
74-19/50 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
505
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY