DESCRIPTION

  • 2" filters
  • ASHRAE 90.1
  • Belt drive evaporator-fan motor
  • Can directly replace most Carrier units made after 1989
  • Day and night
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Two scroll compressors with internal line-break overload protection
  • Two-stage cooling control

International Comfort Products 230 V Medium Heat Static

IRGS090HECA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
83000 Btu/h
BTU Heat Rating
224000 Btu/h
EER
11
Height
41-1/4 in
Length
88-13/100 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
7.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
810
Width
59-1/2 in

Starting at
Call for Pricing
  • QUANTITY