DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products MF Series 24-1/2 in. 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Electric Furnace

IMF200024C

BTU:

SPECIFICATIONS

BTU
60000
CSA Certified
Yes
Collection
MF Series
Configuration
Horizontal, Upflow
Depth
20-1/2 in
Energy Star Compliant
No
Height
25 in
Horsepower
3/4 hp
Length
20-1/2 in
MBH
60
Max CFM
2000
Phase
Single Phase
Power Source
Electric
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY