230V 32600 BTU Scroll HVAC Compressor

Part #IZR32K5EPFV830  |  Item #4859336  |  Manufacturer Part #ZR32K5E-PFV-830

Volts:

208/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single phase
  • Voltage: 208/230V
  • Built exclusively for refrigeration applications
  • Fewer moving parts
  • Highly reliable
  • BTU (Scroll): 31300

Documents

Specifications

BTU: 31300

Compressor Type: Scroll

Height: 15-9/10 in

Horsepower: 2-3/4 hp

Length: 9-1/2 in

Liquid Line OD : 1/2 in

MBH: 31.3

Phase: Single Phase

Refrigerant: R-22

Suction Line OD : 3/4 in

Type: Compressor

Volts: 208/230V

Weight: 49.9

Width: 9-1/2 in