DESCRIPTION

  • Media replacement filter

International Comfort Products 24-1/2 x 20 x 5 in. Media Repair Filter

I255649202

Width:

SPECIFICATIONS

Depth
5 in
Height
20 in
Width
24-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY