International Comfort Products

24 in. 19° HVAC Fan Blade

Part #I1173854  |  Manufacturer Part #1173854

Blade Span:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Blade Pitch: 19°

Blade Span: 24 in

Diameter: 24 in

Energy Star Compliant: No

Type: Fan Blade

Width: 1/2 in