24V Metal Hydronic Gas Valve
24V Metal Hydronic Gas Valve
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 4-4/5 in
- Length:
- 5-2/5 in
- Material:
- Metal
- Power Source:
- Gas
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Weight:
- 1.45 lb
- Width:
- 6 in