Reversing Valve with 24V Coil

You last purchased this on
 
International Comfort Products

Reversing Valve with 24V Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

Reversing Valve with 24V Coil

  • Fast #
  • Part #I1172617
  • Item #3415317
  • Manufacturer Part #1172617
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Meets exact part design life testing for maximum reliability and durability
  • Design specifications are proprietary and not available to other parts manufacturers
  • Maintains agency listings and safety standards
  • Preserves equipment warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
NHP036GKC2 Heat Pump
Height:
3 in
Material:
Brass, Copper
Product Type:
Reversing Valve
Volts:
24V