DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4A3 Series 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

IN4A360AKC

Tonnage:

SPECIFICATIONS

AMP
34.2
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
N4A3 Series
Decibel Rating dB
78 dB
Depth
31-3/16 in
EER
11
Energy Star Compliant
No
Height
25-1/2 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
3365
Phase
Single Phase
Power Source
Electric
RPM
800
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
184
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY