DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
International Comfort Products 25-3/10 in. 13 SEER R-410A Standard Air Conditioner
IN4A3AKC
Tonnage:
SPECIFICATIONS
- AMP
- 0.5
- BTU
- 18000
- Decibel Rating dB
- 72 dB
- Depth
- 23-1/8 in
- Energy Star Compliant
- No
- Height
- 25-31/100 in
- Horsepower
- 1/12 hp
- Liquid Line OD
- 3/8 in
- MBH
- 18
- Phase
- Single Phase
- RPM
- 1100
- Refrigerant
- R-410A
- Suction Line OD
- 3/4 in
- Tonnage
- 1.5 Tons
- UL Listed
- Yes
- Volts
- 208/230V
- Weight
- 107
- Width
- 23-13/100 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday