DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 25-3/4 in. 13 SEER R-410A Standard Air Conditioner

IN4A336AKB

Tonnage:

SPECIFICATIONS

AMP
1.4
BTU
36000
CEC Compliant
For Sale in CA
Decibel Rating dB
73 dB
Depth
25-3/4 in
Energy Star Compliant
No
Height
31-81/100 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
RPM
1100
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
141
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY