DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4A3 Series Floor Standing Outdoor Split-System Air Conditioner

IN4A3AKB

Tonnage:

SPECIFICATIONS

AMP
11.8
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
N4A3 Series
Decibel Rating dB
72 dB
Depth
23-1/2 in
EER
12.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25-5/16 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
1792
Phase
Single Phase
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
107
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY