DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 28-11/16 in. 13 SEER R-410A Standard Air Conditioner

IN4A330AKC

Tonnage:

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Decibel Rating dB
74 dB
Depth
23-1/8 in
Energy Star Compliant
No
Height
28-11/16 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2.5 Tons
Type
Scroll
UL Listed
Yes
Volts
208/230V
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY