DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 28-7/16 in. 4 Tons R-410A Condenser Heat Pump

IN4H348AKF

BTU:

SPECIFICATIONS

AMP
1.4
BTU
48000
BTU Heat Rating
48000 Btu/h
Decibel Rating dB
80 dB
Depth
28-7/16 in
Energy Star Compliant
No
Height
28-11/25 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS