3/4 hp Blower Motor
3/4 hp Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- AMP:
- 11.5
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- Length:
- 11 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-3/8 in
- Shaft Size:
- 1/2 in
- Type:
- I1193009
- Volts:
- 115V
- Weight:
- 21 lb