DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products 3.5 Tons R-410A Condenser Heat Pump

INXH542GKA

BTU:

SPECIFICATIONS

BTU
42000
BTU Heat Rating
42000 Btu/h
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39-1/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS