DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • Low NOx

International Comfort Products 3.5 Tons R-410A Gas/Electric Packaged Unit

IPGD442060K001C

BTU Cooling Rating:

SPECIFICATIONS

AFUE
78.50
BTU
60000
BTU Heat Rating
49000 Btu/h
CEC Compliant
For Sale in CA
Depth
44-1/8 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
44-3/4 in
Ignition System
Direct Spark Ignition
MBH
60
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Width
48-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY