DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

International Comfort Products 3.5 Tons R-410A Packaged Unit

IPGD342K001C

BTU Heat Rating:

SPECIFICATIONS

BTU
60000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
77 dB
Depth
44-1/8 in
Height
44-3/4 in
Horsepower
1/5 hp
Length
44-13/100 in
MBH
60
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
411
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY